NAU4LKST210-32
Description
NAU4LKST210-32 TAKE-UP BALL BEARING ; POLY-ROUND HU ASSY CAST SS HSG
Part # NAU4LKST210-32
BDI # 23241573
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.031
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102.387
Slot Width - Millimeter:
15.875
Other Features:
Poly-Round Bearing | With Lubrication Hole | Corrosion Resistant
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
UCT210-31
Description
UCT210-31 TAKE-UP BRG UNIT ; 1-15/16" BORE CAST IRON HSG
Part # UCT210-31
BDI # 20353687
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UCT210-32
Description
UCT210-32 TAKE-UP BRG UNIT ; 2" BORE CAST IRON HSG
Part # UCT210-32
BDI # 20353689
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
QATU10A050ST
Description
QATU10A050ST TAKE-UP SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QATU10A050ST
BDI # 789412
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.687
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Double Row | Non-Expansion | Teflon Labyrinth Seal | Steel Cage | With Set Screw
Global Part Number GPN:
676174
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
SUCST210-31/F
Description
SUCST210-31/F TAKE-UP BRG UNIT ; WIDE INNER RING BALL SET SCREW
Part # SUCST210-31/F
BDI # 23077865
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.031
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102.387
Slot Width - Millimeter:
15.875
Other Features:
Standard Duty | Standard Food Grade Grease | Wide Inner Ring
Housing Style:
Unit Only
Rolling Element:
Ball Bearing