QF25DESPBODYX7-7/16
Description
QF25DESPBODYX7-7/16 FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF25DESPBODYX7-7/16
BDI # 22836811
Features
Component:
Spacer Assembly
Width - Millimeter:
188.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
7.438
23168EMBW507C08C3
Description
23168EMBW507C08C3 SPHERICAL RLR BRG ; 340MM ID 580MM OD 190MM WD
Part # 23168EMBW507C08C3
BDI # 20054756
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456366
Number of Rows of Rollers:
Single Row
320RU92AC1112R3 REFERB
Description
320RU92AC1112R3 REFERB CYL RLR BEARING ; 320MM ID X 580MM OD X 190.5MM WD
Part # 320RU92AC1112R3 REFERB
BDI # 21920847
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
320RU92 AC1112 R3
Description
320RU92 AC1112 R3 CYLINDRICAL ROLLER BRG ; 320MM X 580MM X 190.5MM
Part # 320RU92 AC1112 R3
BDI # 1336893
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456369
Number of Rows of Rollers:
Single Row