5SC35 SPACER FLANGE
Description
5SC35 SPACER FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA
Part # 5SC35-SPCR FLNG
BDI # 594444
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs