1128MG12B-2012
Description
1128MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1128MG12B-2012
BDI # 921932
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
12
1408MG12B-2012
Description
1408MG12B 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 1408MG12B-2012
BDI # 921941
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
12