Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
2814MT115AF-2517

COMPARE

2814MT115AF-2517

Description
2814MT115AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2814MT115AF-2517

BDI # 923544

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 150.012
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
2814MT85AF-2517

COMPARE

2814MT85AF-2517

Description
2814MT85AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 2814MT85AF-2517

BDI # 923656

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 150.012
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY