758MG36A-2517
Description
758MG36A 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 758MG36A-2517
BDI # 922865
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Belt Width - Millimeter:
36
758MG21B-2517
Description
758MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 758MG21B-2517
BDI # 922864
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Belt Width - Millimeter:
21