808MT20C-2517
Description
808MT20C 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT20C-2517
BDI # 927488
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
20
808MG21B-2517
Description
808MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 808MG21B-2517
BDI # 922873
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
21
808MT30C-2517
Description
808MT30C 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT30C-2517
BDI # 927507
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
30