7214MT55A-3020
Description
7214MT55A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT55A-3020
BDI # 927223
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Belt Width - Millimeter:
55
7214MT40A-3020
Description
7214MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT40A-3020
BDI # 927208
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Belt Width - Millimeter:
40
728MT85AF-3020
Description
728MT85AF 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT85AF-3020
BDI # 927378
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed