4814MG68AF-3525
Description
4814MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4814MG68AF-3525
BDI # 922790
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4814MG90AF-3525
Description
4814MG90AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4814MG90AF-3525
BDI # 922791
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed