4514MG90AF-3525
Description
4514MG90AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG90AF-3525
BDI # 922759
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed