19214MT55C-3535
Description
19214MT55C 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 19214MT55C-3535
BDI # 923267
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
9014MT85A-3535
Description
9014MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-3535
BDI # 927592
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
85
21614MT55C-3535
Description
21614MT55C 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55C-3535
BDI # 923387
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
55
4814MT115AF-3535
Description
4814MT115AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-3535
BDI # 926021
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4814MT170AF-3535
Description
4814MT170AF 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT170AF-3535
BDI # 926045
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed