16814MT115A-4545
Description
16814MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT115A-4545
BDI # 923137
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115
14414MT115A-4545
Description
14414MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-4545
BDI # 923015
Features
Pitch Diameter - Inch:
25.364
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
644.246
Mounting Method:
Bushed
Belt Width - Millimeter:
115