8014MT40A-E
Description
8014MT40A E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT40A-E
BDI # 927426
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
40
1448MT85A-E
Description
1448MT85A E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT85A-E
BDI # 923108
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Belt Width - Millimeter:
85
1448MT50A-E
Description
1448MT50A E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT50A-E
BDI # 923105
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
50