7214MT115A-F1.375
Description
7214MT115A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT115A-F1.3750
BDI # 927182
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
7214MT170A-F1.875
Description
7214MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT170A-F1.8750
BDI # 927200
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
7214MT170A-F2.000
Description
7214MT170A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT170A-F2.0000
BDI # 927201
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT170A-F1.875
Description
6814MT170A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F1.8750
BDI # 927126
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6814MT170A-F2.125
Description
6814MT170A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-F2.1250
BDI # 927128
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170