Features
Pitch Diameter - Inch:
5.73
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
59.588
Face Width - Inch:
2.346
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
Belt Style:
H
Features
Pitch Diameter - Inch:
5.73
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
59.588
Face Width - Inch:
2.346
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
Belt Style:
H
3614MT115AFPUR
Description
3614MT115AFPUR ; POR PUL 14MT115A36 SB 1 1/4 A
Part # 3614MT115AFPUR
BDI # 924761
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
Features
Pitch Diameter - Inch:
5.73
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25