3914MG125BF
Description
3914MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG125BF
BDI # 922648
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90