4514MG125BF-F1.750
Description
4514MG125BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F1.750
BDI # 922749
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
388MG36BF-F0.500
Description
388MG36BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36BF-F0.5000
BDI # 922618
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
388MG62BF-F1.625
Description
388MG62BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG62BF-F1.6250
BDI # 922641
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
388MG62BF-F1.500
Description
388MG62BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG62BF-F1.5000
BDI # 922640
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62
3014MT40AF-L55S1H
Description
3014MT40AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT40AF-L55S1H
BDI # 923975
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Locking Sleeve