3414MT85AF-SK
Description
3414MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT85AF-SK
BDI # 924615
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
3414MT115AF-SK
Description
3414MT115AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-SK
BDI # 924489
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
3414MT55AF-SK
Description
3414MT55AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT55AF-SK
BDI # 924581
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
3414MT40AF-SK
Description
3414MT40AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT40AF-SK
BDI # 924537
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed