Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
06B1 12T hardened Article No.21706000005
Description
TSUBAKI 06B1 12T hardened Article No.21706000005
Part # 06B1 12T hardened Article No.21706000005
BDI # 25136975
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
21704000004 06B1 12T SS Sprocket
Description
TSUBAKI 21704000004 06B1 12T SS Sprocket
Part # 21704000004 06B1 12T SS Sprocket
BDI # 24766590
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.625
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore