Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.022
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
06B57
Description
06B57 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 06B57
BDI # 23072506
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.022
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.807
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.022
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
172.91
Mounting Method:
Rough Bore