D06B14H X 10MM RSB
Description
D06B14H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B14
BDI # 22378012
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore