D08B25H X 16MM RSB
Description
D08B25H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B25H X 16MM RSB
BDI # 22379610
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
D08B24H X 16MM RSB
Description
D08B24H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B24H X 16MM RSB
BDI # 22379608
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D08B26H X 20MM RSB
Description
D08B26H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B26H X 20MM RSB
BDI # 22379612
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
D08B23H X 16MM RSB
Description
D08B23H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D08B23H X 16MM RSB
BDI # 22379606
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore