H100A30
Description
100A30 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 30T A-PLATE W/HT
Part # 100A30
BDI # 913854
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
100TTA30-70-1
Description
100TTA30-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA30-70-1
BDI # 26380789
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
100TTA30-70-2
Description
100TTA30-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA30-70-2
BDI # 26372191
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore