H100B24
Description
H100B24 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 24T B-STYLE W/HT
Part # H100B24
BDI # 914029
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore