H100B12F X 1
Description
H100B12F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Part # H100B12F X 1
BDI # 917189
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
100B16X60MM 18X4.4MM KW 2SS
Description
100B16X60MM 18X4.4MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120DEG
Part # 100B16X60MM 18X4.4MM KW 2SS
BDI # 24471959
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100B14F X 1-1/2
Description
H100B14 X 1-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B 1-1/2IN BORE
Part # H100B14F X 1-1/2
BDI # 21971418
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore
H100B14F X 1-5/8
Description
H100B14 X 1-5/8 RLR CHAIN SPROCKET ; 100 CHAIN 14 TEETH TYPE B 1-5/8IN BORE
Part # H100B14F X 1-5/8
BDI # 21971422
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore