Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.244
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
100TTA29-70-2
Description
100TTA29-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA29-70-2
BDI # 26376943
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
100TTA29-70-1
Description
100TTA29-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA29-70-1
BDI # 26385019
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore