Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore
H100E36
Description
H100E36 ROLLER CHAIN SPROCKET ; 1-1/4" P 36T E BUSHED W/HARDENED TEETH
Part # 100E36
BDI # 21594334
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38182
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
100R36H
Description
100R36H ROLLER CHAIN SPROCKET ; 1-1/4" P 36T R1 BUSHED W/HARDENED TOOTH
Part # 100R36
BDI # 17158656
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Split Taper Bushing
Global Part Number GPN:
573230
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
H100B36 X 2-11/16
Description
100B36H X 2-11/16 SPROCKET ; 15.038" OD X 2-1/2" LTB X 1-1/4" P STEEL
Part # H100B36 X 2-11/16
BDI # 21472752
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore