Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
HD100Q15
Description
D100Q15H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 15T A-TYPE W/HT
Part # D100Q15
BDI # 918832
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.63
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
HD100R17
Description
D100R17H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 17T A-TYPE W/HT
Part # D100R17
BDI # 918834
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
HD100Q14
Description
D100Q14H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 14T A-TYPE W/HT
Part # D100Q14
BDI # 918831
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed