Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
D100B13H X 2-3/8
Description
D100B13H X 2-3/8 SPROCKET ; 5.821" OD X2-7/8" LTB X 1-1/4" P STEEL
Part # D100B13H X 2-3/8
BDI # 21463060
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
D100B13H X 2-1/4
Description
D100B13H X 2-1/4 SPROCKET ; 5.821" OD X2-7/8" LTB X 1-1/4" P STEEL
Part # D100B13H X 2-1/4
BDI # 21463059
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
D100B13H X 2-1/2
Description
D100B13H X 2-1/2 DBL SPROCKET ; 2-1/2"BORE 13T HARDENED TEETH
Part # D100B13H X 2-1/2
BDI # 24105497
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore
HD100B13F X 1-1/2
Description
HD100B13 X 1-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 13 TEETH 2 STRD 1-1/2IN BORE
Part # HD100B13F X 1-1/2
BDI # 21972468
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Finished Bore