D100B25H
Description
D100B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B25
BDI # 17160022
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Global Part Number GPN:
37147
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
D100B25H X 2-7/8
Description
D100B25H X 2-7/8 SPROCKET ; 1-1/4" PITCH 2-7/8" BORE 25-TEETH
Part # D100B25H X 2-7/8
BDI # 21542431
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore
HD100B25F X 2-1/4
Description
HD100B25 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 25 TEETH 2 STRD 2-1/4IN BORE
Part # HD100B25F X 2-1/4
BDI # 21972608
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore
HD100B25F X 2-11/16
Description
HD100B25 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 25 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B25F X 2-11/16
BDI # 21972610
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore
HD100B25F X 3-1/8
Description
HD100B25 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 25 TEETH 2 STRD 3-1/8IN BORE
Part # HD100B25F X 3-1/8
BDI # 21972612
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore