HD100B24F X 2-1/2
Description
HD100B24 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 24 TEETH 2 STRD 2-1/2IN BORE
Part # HD100B24F X 2-1/2
BDI # 21972598
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
HD100B24F X 2-11/16
Description
HD100B24 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 24 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B24F X 2-11/16
BDI # 21972602
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
HD100B24F X 2-7/16
Description
HD100B24 X 2-7/16 RLR CHAIN SPROCKET ; 100 CHAIN 24 TEETH 2 STRD 2-7/16IN BORE
Part # HD100B24F X 2-7/16
BDI # 21972604
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
D100B24H X 3-1/8
Description
D100B24H X 3-1/8 SPROCKET ; 10.245" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B24H X 3-1/8
BDI # 21472685
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore
HD100B24F X 2-1/4
Description
HD100B24 X 2-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 24 TEETH 2 STRD 2-1/4IN BORE
Part # HD100B24F X 2-1/4
BDI # 21972600
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Finished Bore