HD100B20F X 1-15/16
Description
HD100B20 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 1-15/16IN BORE
Part # HD100B20F X 1-15/16
BDI # 21972554
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
HD100B20F X 2-7/8
Description
HD100B20 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 2-7/8IN BORE
Part # HD100B20F X 2-7/8
BDI # 21972560
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
HD100B20F X 3-1/4
Description
HD100B20 X 3-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 3-1/4IN BORE
Part # HD100B20F X 3-1/4
BDI # 21972562
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
D100B20H X 3-5/8
Description
D100B20H X 3-5/8 SPROCKET ; 8.643" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B20H X 3-5/8
BDI # 21463078
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
D100B20H X 2-1/4
Description
D100B20H X 2-1/4 SPROCKET ; 1-1/4" PITCH 2-1/4" BORE 20-TEETH
Part # D100B20H X 2-1/4
BDI # 21542429
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore