HD100B26F X 2-3/4
Description
HD100B26 X 2-3/4 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH 2 STRD 2-3/4IN BORE
Part # HD100B26F X 2-3/4
BDI # 21972620
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
HD100B26F X 2-3/8
Description
HD100B26 X 2-3/8 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH 2 STRD 2-3/8IN BORE
Part # HD100B26F X 2-3/8
BDI # 21972622
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
HD100B26F X 2-7/8
Description
HD100B26 X 2-7/8 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH 2 STRD 2-7/8IN BORE
Part # HD100B26F X 2-7/8
BDI # 21972626
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
HD100B26F X 2-11/16
Description
HD100B26 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B26F X 2-11/16
BDI # 21972618
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
D100B26H X 2-15/16
Description
D100B26H X 2-15/16 SPROCKET ; 11.045" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B26H X 2-15/16
BDI # 21472686
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore