D10B23H X 16MM RSB
Description
D10B23H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B23
BDI # 22381186
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
D10B21H X 16MM RSB
Description
D10B21H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B21
BDI # 22381182
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
D10B14H X 14MM RSB
Description
D10B14H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B14
BDI # 22381166
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
D10B12H X 14MM RSB
Description
D10B12H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B12
BDI # 22381162
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
D10B17H X 16MM RSB
Description
D10B17H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B17
BDI # 22381172
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore