H120A28
Description
120A28 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 28T A-PLATE W/HT
Part # 120A28
BDI # 913875
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore