H120B13F X 1-15/16
Description
H120B13 X 1-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 1-15/16IN BORE
Part # H120B13F X 1-15/16
BDI # 21971632
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120B13F X 2-7/16
Description
H120B13 X 2-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 2-7/16IN BORE
Part # H120B13F X 2-7/16
BDI # 21971640
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120B13F X 2-1/2
Description
H120B13 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 2-1/2IN BORE
Part # H120B13F X 2-1/2
BDI # 21971636
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
HA120B13 X 2-1/2 KW 2SS
Description
HA120B13 X 2-1/2 KW 2SS CHAIN SPROCKET ; 13T 2-1/2IN BORE
Part # HA120B13 X 2-1/2 KW 2SS
BDI # 22493093
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
120B13 X 2-1/4IN STD KW 2SS
Description
120B13 X 2-1/4IN STD KW 2SS SPROCKET
Part # 120B13 X 2-1/4IN STD KW 2SS
BDI # 24681569
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore