H120B26 X 2-15/16
Description
120B26H X 2-15/16 SPROCKET ; 13.254" OD X 2-1/2" LTB X 1-1/2" P STEEL
Part # H120B26 X 2-15/16
BDI # 21462725
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
H120B26F X 3-15/16 KW 2SS
Description
H120B26F X 3-15/16 KW 2SS SPROCKET
Part # H120B26F X 3-15/16 KW 2SS
BDI # 26267531
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
H120B26F X 3-1/8
Description
H120B26 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 26 TEETH TYPE B 3-1/8IN BORE
Part # H120B26F X 3-1/8
BDI # 21971712
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore