HD120B23F X 3-7/16 2SS
Description
HD120B23F X 3-7/16 2SS SPROCKET
Part # HD120B23F X 3-7/16 2SS
BDI # 25815859
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
HD120B24F X 3-5/8
Description
HD120B24 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 24 TEETH 2 STRD 3-5/8IN BORE
Part # HD120B24F X 3-5/8
BDI # 21972760
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
D120B20H X 3-5/8
Description
D120B20H X 3-5/8 SPROCKET ; 10.371" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B20H X 3-5/8
BDI # 21472707
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
HD120B23F X 2-11/16
Description
HD120B23 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-11/16IN BORE
Part # HD120B23F X 2-11/16
BDI # 21972748
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore
D120B28H X 2-15/16
Description
D120B28H X 2-15/16 CHAIN SPROCKET ; 4.0IN LTB X 1-1/2IN P STEEL
Part # D120B28H X 2-15/16
BDI # 21574703
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore