D120B16H
Description
D120B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B16
BDI # 17159953
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Global Part Number GPN:
37156
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
D120B16H X 2-7/8
Description
D120B16H X 2-7/8 SPROCKET ; 1-1/2" PITCH 2-7/8" BORE 16-TEETH
Part # D120B16H X 2-7/8
BDI # 21472700
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16H X 3-1/2 KW 2SS
Description
D120B16H X 3-1/2 KW 2SS CHAIN SPROCKET ; 120CHAIN 16T W/HT
Part # D120B16H X 3-1/2 KW 2SS
BDI # 24023771
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120A16 X 1-1/2 W/BRNZ PER DWG A-47890
Description
D120A16 X 1-1/2 W/BRNZ PER DWG A-47890 ; SPROCKET
Part # D120A16 X 1-1/2 W/BRNZ PER DWG A-47890
BDI # 25850768
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Brass
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16H X 3-1/8
Description
D120B16H X 3-1/8 SPROCKET ; 8.441" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B16H X 3-1/8
BDI # 21463090
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore