Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.783
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
140F23H
Description
140F23H ROLLER CHAIN SPROCKET ; 1-3/4" P 23T F BUSHED W/HARDENED TEETH
Part # 140F23
BDI # 919844
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.783
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Bushed
H140B23F X 2-11/16
Description
H140B23 X 2-11/16 RLR CHAIN SPROCKET ; 140 CHAIN 23 TEETH TYPE B 2-11/16IN BORE
Part # H140B23F X 2-11/16
BDI # 21971780
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Finished Bore