140R35H
Description
140R35H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R35H
BDI # 918068
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.494
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
140CTL35H
Description
140CTL35H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 140CTL35H
BDI # 17158715
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572799
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
140F35H
Description
140F35H ROLLER CHAIN SPROCKET ; 1-3/4" P 35T F BUSHED W/HARDENED TEETH
Part # 140F35H
BDI # 919852
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
QD Bushing
Global Part Number GPN:
37819
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed