D140B26H X 3 KW SS
Description
D140B26H X 3 KW SS CHAIN SPROCKET ; 15.46" OD X 4" LTB X 1-3/4" P STEEL
Part # D140B26H X 3 KW SS
BDI # 21558778
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore
HD140B26F X 3-5/8
Description
HD140B26 X 3-5/8 RLR CHAIN SPROCKET ; 140 CHAIN 26 TEETH 2 STRD 3-5/8IN BORE
Part # HD140B26F X 3-5/8
BDI # 21972859
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore
HD140B30F X 2-15/16
Description
HD140B30 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 30 TEETH 2 STRD 2-15/16IN BORE
Part # HD140B30F X 2-15/16
BDI # 21972863
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Finished Bore
HD140B24F X 2-15/16
Description
HD140B24 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 24 TEETH 2 STRD 2-15/16IN BORE
Part # HD140B24F X 2-15/16
BDI # 21972833
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Finished Bore
HD140B25F X 3-1/2
Description
HD140B25 X 3-1/2 RLR CHAIN SPROCKET ; 140 CHAIN 25 TEETH 2 STRD 3-1/2IN BORE
Part # HD140B25F X 3-1/2
BDI # 21972851
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore