Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.828
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
H160R18
Description
H160R18 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R18
BDI # 918622
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
H160R22
Description
H160R22 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R22
BDI # 918626
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.11
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed
160F20H
Description
160F20H ROLLER CHAIN SPROCKET ; 2" P 20T F BUSHED W/HARDENED TEETH
Part # 160F20
BDI # 919869
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.828
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed