Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.608
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
H160R15
Description
H160R15 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R15
BDI # 918619
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.608
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Bushed
160F15H
Description
160F15H ROLLER CHAIN SPROCKET ; 2" P 15T F BUSHED W/HARDENED TEETH
Part # 160F15
BDI # 919864
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.608
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Bushed
H160B15 X 3-1/2 KW 2SS
Description
H160B15 X 3-1/2 KW 2SS CHAIN SPROCKET ; 15 TEETH B-HUB 3-1/2IN BORE
Part # H160B15 X 3-1/2 KW 2SS
BDI # 23237935
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore