Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
H16B15 X 1-3/16
Description
H16B15F X 1-3/16 ROLLER CHAIN SPROCKET
Part # H16B15 X 1-3/16
BDI # 22377475
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
H16B15 X 1-3/8
Description
H16B15F X 1-3/8 ROLLER CHAIN SPROCKET
Part # H16B15 X 1-3/8
BDI # 22377479
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
H16B15 X 1-7/8
Description
H16B15F X 1-7/8 ROLLER CHAIN SPROCKET
Part # H16B15 X 1-7/8
BDI # 22375149
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore