20B16
Description
H20B16 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20B16
BDI # 23072594
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
20B17
Description
H20B17 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20B17
BDI # 23072596
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
20B27
Description
H20B27 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20B27
BDI # 23072600
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.655
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.185
Pitch Diameter - Millimeter:
92.83
Mounting Method:
Rough Bore
20B18Z KM50072237G50
Description
20B18Z KM50072237G50 SPROCKET ; 20B18 75MM W/6009-2RS BRGS + SNAP RING
Part # 20B18Z KM50072237G50
BDI # 25188969
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore