RF2100S-SS-1-RP-2LSA1 174L
Description
TSUBAKI RF2100S-SS-1-RP-2LSA1 174L
Part # RF2100S-SS-1-RP-2LSA1 174L
BDI # 15055791
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
2.5
Chain Size:
2100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
With SA1 Attachment | Attachment Spacing at Every 2 Link | 174 Links
Chain Series:
Double Pitch Drive
Internal Special Features:
Corrosion Resistant
RF2100S-SS-1-RP-2LA1 174L
Description
TSUBAKI RF2100S-SS-1-RP-2LA1 174L
Part # RF2100S-SS-1-RP-2LA1 174L
BDI # 15046643
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
2.5
Chain Size:
2100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
With A1 Attachment | Attachment Spacing at Every 2 Link | 174 Links
Chain Series:
Double Pitch Drive
Internal Special Features:
Corrosion Resistant