D240A14H X 2 RSB
Description
D240A14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A14H X 2 RSB
BDI # 22381701
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore