24A48
Description
24A48 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A48
BDI # 23072626
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
24A60
Description
24A60 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A60
BDI # 23072628
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
24A42
Description
24A42 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A42
BDI # 23072624
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
26.654
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
28.088
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore