Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.575
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
35SH70H
Description
35SH70H ROLLER CHAIN SPROCKET ; 3/8" P 70T SH BUSHED W/HARDENED TEETH
Part # 35SH70
BDI # 919929
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.575
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.575
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed